Check Availability
  • POWERMATIC 

    1-1/2 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 93-1/2"

  • Item # 36VE06
  • Mfr. Model # 1791216K
1-1/2 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 93-1/2" Vertical Band Saw,HP 1-1/2,115/230 V Vertical Band Saw,HP 1-1/2,115/230 V Vertical Band Saw,HP 1-1/2,115/230 V Vertical Band Saw,HP 1-1/2,115/230 V Vertical Band Saw,HP 1-1/2,115/230 V Vertical Band Saw,HP 1-1/2,115/230 V Vertical Band Saw,HP 1-1/2,115/230 V Vertical Band Saw,HP 1-1/2,115/230 V Vertical Band Saw,HP 1-1/2,115/230 V
Qty
  • Web Price
    $1,467.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features quick tension lever for blade changes and extra large table.
Show More Close
 

Technical Specifications

Item # 36VE06
Mfr. Model # 1791216K
UNSPSC #27112709
Catalog Page 2350
Shipping Weight 266.0 lbs
Country of Origin Taiwan *
Item Vertical Band Saw
Cutting Capacity Rectangle 19"
Cutting Capacity Round 13-1/2"
Cutting Capacity Square 13-1/2"
Voltage 115/230
HP 1-1/2
Speeds 3000 fpm
Max. Thickness of Cut 6"
Miter Capacity 45 Degrees
Max. Blade Length 93-1/2"
Corded/Cordless Corded
Max. Blade Width 3/4"
Blade Thickness 0.016"
Overall Height 68"
Overall Width 34"
Overall Depth 20"
Cutting Angle 10 Degrees to 45 Degrees
RPM 3000
Amps AC 11.0/5.5
Phase 1
Hz 60
Features Quick Tension Lever for Blade Changes, Extra Large Table
Table Dimensions 15" x 15"
Application Wood, Plastics, and Composite Materials
Blade Wheels Dia. 14"
Min. Blade Length 93-1/2"
Min. Blade Width 1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms