Check Availability
  • POWER XP 

    2.25" x 0.5" Alkaline Door Lock Battery Pack; Fits Brand Saflok

  • Item # 10A358
  • Mfr. Model # DL-8
2.25" x 0.5" Alkaline Door Lock Battery Pack; Fits Brand Saflok
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This mercury-free battery has up to 7-yr. shelf life with minimal performance loss. Date coded. Suitable for most common applications, it provides power for test instruments, calculators, timers, watches, keyless locks, and other small electronic devices.
Show More Close
 

Technical Specifications

Item # 10A358
Mfr. Model # DL-8
UNSPSC #26111710
Catalog Page 535
Shipping Weight 0.2 lbs
Country of Origin China *
Item Door Lock Battery Pack
Battery Chemistry Alkaline
Voltage 6
Battery Capacity 2450mAh
Fits Brand Saflok
Length 2.25"
Width 0.5"
Operating Temp. 0-130F
Cross-Reference HTL-11, HTL-13, 884952, A28100, A28110, PMI235NT
Standards ANSI, ISO9001, CE, RoHS
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.