Check Availability
  • POWER SERVICE PRODUCTS 

    Diesel Supplement and Cetane Booster

  • Item # 49EP26
  • Mfr. Model # 1080-06
Diesel Supplement and Cetane Booster
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Power Service® Diesel Fuel Supplement® +Cetane Boost® prevents fuel from gelling and helps keep fuel filters from plugging with ice and wax.

• Cetane boost for faster cold starts
• SlickDiesel® maximizes fuel lubrication
Show More Close
 

Technical Specifications

Item # 49EP26
Mfr. Model # 1080-06
UNSPSC #15101505
Catalog Page 900
Shipping Weight 5.15 lbs
Country of Origin USA *
Item Diesel Supplement and Cetane Booster
Type Anti-Gel
Size 80 oz.
Size/Net Weight 4.9 lb.
Color Amber
Container Type Bottle
Appearance Liquid
Dilution Ratio 1:400
For Use With Diesel/Bio-Diesel Blends
Application Treats up to 250 gal. Fuel
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.