Check Availability
  • POWER SERVICE PRODUCTS 

    Diesel Fuel and Tank Cleaner, 32 oz.

  • Item # 49EP35
  • Mfr. Model # 09225-09
Diesel Fuel and Tank Cleaner, 32 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49EP35
Mfr. Model # 09225-09
UNSPSC #15101505
Shipping Weight 2.12 lbs
Country of Origin USA *
Item Diesel Fuel and Tank Cleaner
Type Fuel Additive
Size 32 oz.
Size/Net Weight 1.92 lb.
Color Amber
Container Type Bottle
Appearance Liquid
For Use With Diesel/Bio-Diesel Blends
Application Treats up to 100 gal. Fuel
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.