Check Availability
  • POWER SERVICE PRODUCTS 

    Diesel Fuel Biocide, Amber, 16 oz.

  • Item # 49EP34
  • Mfr. Model # 09016-09
Diesel Fuel Biocide, Amber, 16 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 49EP34
Mfr. Model # 09016-09
UNSPSC #15101505
Shipping Weight 1.29 lbs
Country of Origin USA *
Item Diesel Fuel Biocide
Type Fuel Additive
Size 16 oz.
Size/Net Weight 1.05 lb.
Color Amber
Container Type Bottle
Appearance Liquid
For Use With Diesel/Bio-Diesel Blends
Application Treats up to 320 gal. Fuel
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.