Check Availability
  • POWER SENTRY 6000 

    Power Sentry Mount,33" L

  • Item # 52JG05
  • Mfr. Model # MPS-PS-6001
Power Sentry Mount,33" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JG05
Mfr. Model # MPS-PS-6001
UNSPSC #46171621
Shipping Weight 55.0 lbs
Country of Origin USA *
Item Power Sentry Mount
Width 9-1/2"
Length 33"
Coverage Area 100 Degrees
Input Power POE, 8.6W
Camera Type Fixed Dome
Camera Resolution 1920 x 1080
Range Dependant On Cell Coverage
Time Delay 1 sec.
Includes AGM Battery, Fixed Dome Camera, 64 GB SD Card, Video Management System, Wireless Router, 40 ft. PIR Motion Detector, LED Strobe Kit, (2) LED High Intensity Light Bar
Features Day/Night Capability, Vandal Resistant
Operating Temp. -40 Degrees F to 131 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close