Check Availability
  • POWER FIRST 

    Vinyl Electrical Tape Trio Set, Rubber Tape Adhesive, 7.00 mil Thick, 3/4" X 60 ft., Black/Red/White

  • Item # 7DX34
  • Mfr. Model # 7DX34
Vinyl Electrical Tape Trio Set, Rubber Tape Adhesive, 7.00 mil Thick, 3/4" X 60 ft., Black/Red/White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Economical and flexible general purpose tape offers protective jacketing, bundling, and harnessing. Suitable for use up to 600V and 80°C (176°F).
Show More Close
 

Technical Specifications

Item # 7DX34
Mfr. Model # 7DX34
UNSPSC #31201502
Catalog Page 374
Shipping Weight 0.512 lbs
Country of Origin Taiwan *
Item Electrical Tape Trio Set
Tape Backing Material Vinyl
Tape Adhesive Rubber
Tape Thickness 7.00 mil
Tape Width 3/4"
Tape Length 60 ft.
Tape Shape Continuous Roll
Tape Color Black/Red/White
Max. Voltage 600
Min. Tape Performance Temp. 20 Degrees F
Max. Tape Performance Temp. 175 Degrees F
Tape Adhesive Strength 16 oz./in.
Series Economy
UV Resistance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In