Check Availability
  • POWER FIRST 

    Vinyl Electrical Tape Trio Set, Rubber Tape Adhesive, 7.00 mil Thick, 3/4" X 66 ft., Black/Red/White

  • Item # 7DX33
  • Mfr. Model # 7DX33
Vinyl Electrical Tape Trio Set, Rubber Tape Adhesive, 7.00 mil Thick, 3/4" X 66 ft., Black/Red/White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This conformable tape is designed to offer high dielectric strength, and is recommended for electrical insulation on joints, cables, and splices in wires. It is flame retardant and resists abrasions, corrosion, and alkalis.
Show More Close
 

Technical Specifications

Item # 7DX33
Mfr. Model # 7DX33
UNSPSC #31201502
Catalog Page 374
Shipping Weight 0.593 lbs
Country of Origin Taiwan *
Item Electrical Tape Trio Set
Tape Backing Material Vinyl
Tape Adhesive Rubber
Tape Thickness 7.00 mil
Tape Width 3/4"
Tape Length 66 ft.
Tape Shape Continuous Roll
Tape Color Black/Red/White
Max. Voltage 600
Min. Tape Performance Temp. 0 Degrees F
Max. Tape Performance Temp. 220 Degrees F
Tape Adhesive Strength 16 oz./in.
Series Premium
UV Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In