Check Availability
  • POWER FIRST 

    Vinyl Electrical Tape, Rubber Tape Adhesive, 7.00 mil Thick, 3/4" X 60 ft., Yellow, 1 EA

  • Item # 19N752
  • Mfr. Model # 19N752
Vinyl Electrical Tape, Rubber Tape Adhesive, 7.00 mil Thick, 3/4" X 60 ft., Yellow, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19N752
Mfr. Model # 19N752
UNSPSC #31201502
Catalog Page 368
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Electrical Tape
Tape Backing Material Vinyl
Tape Adhesive Rubber
Tape Thickness 7.00 mil
Tape Width 3/4"
Tape Length 60 ft.
Tape Shape Continuous Roll
Tape Color Yellow
Max. Voltage 600
Min. Tape Performance Temp. 20 Degrees F
Max. Tape Performance Temp. 175 Degrees F
Tape Tensile Strength 15 lb./in.
Tape Adhesive Strength 16 oz./in.
Tape Core Diameter 1-1/4"
Series Economy
UV Resistance No
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.