Check Availability
  • POWER FIRST 

    Vinyl Electrical Tape, Rubber Tape Adhesive, 7.00 mil Thick, 3/4" X 66 ft., Green, 1 EA

  • Item # 19N740
  • Mfr. Model # 19N740
Vinyl Electrical Tape, Rubber Tape Adhesive, 7.00 mil Thick, 3/4" X 66 ft., Green, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Premium-grade, flame-retardant tape provides excellent protection and insulation for cables and wires in potentially hazardous environments. Resists alkalis, moisture, corrosion, and abrasion. UL Listed and CSA Certified.
Show More Close
 

Technical Specifications

Item # 19N740
Mfr. Model # 19N740
UNSPSC #31201502
Catalog Page 368
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Electrical Tape
Tape Backing Material Vinyl
Tape Adhesive Rubber
Tape Thickness 7.00 mil
Tape Width 3/4"
Tape Length 66 ft.
Tape Shape Continuous Roll
Tape Color Green
Max. Voltage 600
Min. Tape Performance Temp. 30 Degrees F
Max. Tape Performance Temp. 220 Degrees F
Tape Tensile Strength 15 lb./in.
Tape Adhesive Strength 16 oz./in.
Tape Core Diameter 1-1/2"
Series Premium
UV Resistance Yes
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov