Check Availability
  • POWER FIRST 

    Twist On Wire Connector, Red, P13 Series, Max. Wire Combination: (5) 12 AWG Solid

  • Item # 5UYJ1
  • Mfr. Model # 5UYJ1
Twist On Wire Connector, Red, P13 Series, Max. Wire Combination: (5) 12 AWG Solid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Connectors fasten together two exposed wires so they do not come into contact with metal or other wire.
Show More Close
 

Technical Specifications

Item # 5UYJ1
Mfr. Model # 5UYJ1
UNSPSC #39121409
Catalog Page 387
Shipping Weight 2.6 lbs
Country of Origin China *
Item Twist On Wire Connector
Application General Purpose
Color Red
Wire Connector Style Wing
Series P13
Max. Voltage 600VAC
Max. Wire Combination (5) 12 AWG Solid
Min. Wire Combination (3) 16 AWG
Max. Single Wire Size 8 AWG
Min. Single Wire Size 18 AWG
Height 0.86"
Width 0.91"
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Welcome Sign In