Check Availability
  • POWER FIRST 

    Twist On Wire Connector, Orange, P3 Series, Max. Wire Combination: (4) 16 AWG with (1) 20 AWG

  • Item # 5UYH7
  • Mfr. Model # 5UYH7
Twist On Wire Connector, Orange, P3 Series, Max. Wire Combination: (4) 16 AWG with (1) 20 AWG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Connectors fasten together two exposed wires so they do not come into contact with metal or other wire.
Show More Close
 

Technical Specifications

Item # 5UYH7
Mfr. Model # 5UYH7
UNSPSC #39121409
Catalog Page 387
Shipping Weight 1.0 lbs
Country of Origin China *
Item Twist On Wire Connector
Application General Purpose
Color Orange
Wire Connector Style Standard
Series P3
Max. Voltage 600VAC
Max. Wire Combination (4) 16 AWG with (1) 20 AWG
Min. Wire Combination (1) 18 AWG with (1) 20 AWG
Max. Single Wire Size 14 AWG
Min. Single Wire Size 22 AWG
Height 0.69"
Width 0.48"
Standards UL Listed and CSA Certified
* This product's country of origin is subject to change

Welcome Sign In