Check Availability
  • POWER FIRST 

    Surge Protector Plug Adapter, White, Connector Type: 5-15R, Plug Configuration: 5-15P

  • Item # 52NY50
  • Mfr. Model # 52NY50
Surge Protector Plug Adapter, White, Connector Type: 5-15R, Plug Configuration: 5-15P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52NY50
Mfr. Model # 52NY50
UNSPSC #39121610
Catalog Page 395
Shipping Weight 0.53 lbs
Country of Origin China *
Item Surge Protector Plug Adapter
Number of Outlets 6
Voltage 125VAC
Amps 15
Watts 1875
Color White
Circuit Breaker No
NEMA Connector 5-15R
Plug Configuration 5-15P
Connector Type 5-15R
Standards UL/CUL
Power Indicator Yes
Rated Joules 250
Outlet Surge Protection Yes
Telephone/Fax Surge Protection Yes
Plug Configuration - Ext. Cords and Power Strips Right Angle, No Swivel
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close