Check Availability
  • POWER FIRST 

    Plug Adapter, Black, Connector Type: 5-15P, Plug Configuration: 5-15P

  • Item # 52NY38
  • Mfr. Model # 52NY38
Plug Adapter, Black, Connector Type: 5-15P, Plug Configuration: 5-15P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Plug the compact, direct plug-in Power First 6-outlet Plug Adapter into just about any grounded wall outlet and get up to 1200 joules of surge absorption protection. The rugged plastic unit lets you easily convert 2 outlets into 6, with surge protection. Diagnostic LEDs alert you to potential wiring or protection faults before connected equipment can be damaged.
Show More Close
 

Technical Specifications

Item # 52NY38
Mfr. Model # 52NY38
UNSPSC #39121402
Catalog Page 401
Shipping Weight 0.6 lbs
Country of Origin China *
Item Plug Adapter
Number of Outlets 6
Voltage 125
Amps 15
Watts 1875
Color Black
Circuit Breaker No
NEMA Connector 5-15P
Plug Configuration 5-15P
Connector Type 5-15P
Standards UL
Max. Surge Current 60kA
Power Indicator Yes
Rated Joules 1200
Outlet Surge Protection Yes
Telephone/Fax Surge Protection No
Plug Configuration - Ext. Cords and Power Strips Right Angle, No Swivel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In