Check Availability
  • POWER FIRST 

    Plug Adapter, Beige, Connector Type: 5-15R, Plug Configuration: 5-15P

  • Item # 1FD79
  • Mfr. Model # 1FD79
Plug Adapter, Beige, Connector Type: 5-15R, Plug Configuration: 5-15P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1FD79
Mfr. Model # 1FD79
UNSPSC #39121403
Shipping Weight 0.2 lbs
Country of Origin Indonesia *
Item Plug Adapter
Number of Outlets 3
Voltage 125VAC
Amps 15
Watts 1875
Color Beige
Circuit Breaker No
NEMA Connector 5-15R
Plug Configuration 5-15P
Connector Type 5-15R
Standards UL
Power Indicator No
Outlet Surge Protection No
Telephone/Fax Surge Protection No
Plug Configuration - Ext. Cords and Power Strips Straight, No Swivel
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.