Check Availability
  • POWER FIRST 

    Pin Terminal, Blue Nylon, Butted Seam, 16 to 14 AWG, 100 PK

  • Item # 5UGU6
  • Mfr. Model # 5UGU6
Pin Terminal, Blue Nylon, Butted Seam, 16 to 14 AWG, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pin terminal features nylon insulation and copper connection material.
Show More Close
 

Technical Specifications

Item # 5UGU6
Mfr. Model # 5UGU6
UNSPSC #39121432
Shipping Weight 0.17 lbs
Country of Origin Taiwan *
Item Pin Terminal
Insulation Type Nylon
Insulation Color Blue
Wire Range 16 to 14 AWG
Barrel Inside Dia. 0.091"
Max. Temp. 221 Degrees F
Max. Voltage 600V
Overall Length 1.134"
Seam Butted
Connection Material Copper
Standards UL/ROHS
Connection Type Crimp
* This product's country of origin is subject to change

Compliance and Restrictions