Check Availability
Fork Terminal, Blue Heat Shrink, Brazed Seam, 16 to 14 AWG, 25 PK
  • POWER FIRST 

    Fork Terminal, Blue Heat Shrink, Brazed Seam, 16 to 14 AWG, 25 PK

  • Item # 5WHJ6
  • Mfr. Model # 5WHJ6
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This fork terminal features heat-shrink insulation and copper connection material.
Show More Close
 

Technical Specifications

Item # 5WHJ6
Mfr. Model # 5WHJ6
UNSPSC #39121432
Catalog Page 378
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Fork Terminal
Terminal Type Standard
Connection Type Crimp
Insulation Type Heat Shrink
Insulation Color Blue
Wire Range 16 to 14 AWG
Stud Size #10
Seam Brazed
Overall Length 1.201"
Max. Voltage 600V
Max. Temp. 221 Degrees F
Connection Material Copper
Standards UL/cUL Listed

* This product's country of origin is subject to change

Compliance and Restrictions