Check Availability
  • POWER FIRST 

    Fork Terminal, Blue Vinyl, Butted Seam, 16 to 14 AWG, 100 PK

  • Item # 5WHE7
  • Mfr. Model # 5WHE7
Fork Terminal, Blue Vinyl, Butted Seam, 16 to 14 AWG, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These fork terminals feature vinyl insulation and copper connections.
Show More Close
 

Technical Specifications

Item # 5WHE7
Mfr. Model # 5WHE7
UNSPSC #39121432
Catalog Page 378
Shipping Weight 0.19 lbs
Country of Origin Taiwan *
Item Fork Terminal
Terminal Type Standard
Connection Type Crimp
Insulation Type Vinyl
Insulation Color Blue
Wire Range 16 to 14 AWG
Stud Size #6
Seam Butted
Overall Length 0.866"
Max. Voltage 600V
Max. Temp. 221 Degrees F
Connection Material Copper
Tongue Width - Wire Connector 0.28"
Standards UL/cUL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov