Check Availability
Fork Terminal, Blue Vinyl, Butted Seam, 16 to 14 AWG, 100 PK
  • POWER FIRST 

    Fork Terminal, Blue Vinyl, Butted Seam, 16 to 14 AWG, 100 PK

  • Item # 4FRH4
  • Mfr. Model # 4FRH4
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

These fork terminals feature vinyl insulation and copper connections.
Show More Close
 

Technical Specifications

Item # 4FRH4
Mfr. Model # 4FRH4
UNSPSC #39121409
Catalog Page 378
Shipping Weight 0.19 lbs
Country of Origin Taiwan *
Item Fork Terminal
Terminal Type Standard
Connection Type Crimp
Insulation Type Vinyl
Insulation Color Blue
Wire Range 16 to 14 AWG
Stud Size #10
Seam Butted
Overall Length 0.866"
Max. Voltage 600V
Max. Temp. 221 Degrees F
Connection Material Copper
Standards UL/cUL Listed

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.