Check Availability
  • POWER FIRST 

    Fork Terminal, Bare Bare, Butted Seam, 16 to 14 AWG, 100 PK

  • Item # 4FRF9
  • Mfr. Model # 4FRF9
Fork Terminal, Bare Bare, Butted Seam, 16 to 14 AWG, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This noninsulated fork terminal features a butted seam and copper construction.
Show More Close
 

Technical Specifications

Item # 4FRF9
Mfr. Model # 4FRF9
UNSPSC #39121409
Catalog Page 378
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Fork Terminal
Terminal Type Standard
Connection Type Crimp
Insulation Type Bare
Insulation Color Bare
Wire Range 16 to 14 AWG
Stud Size #10
Seam Butted
Overall Length 0.630"
Max. Voltage 600V
Max. Temp. 257 Degrees F
Connection Material Copper
Tongue Width - Wire Connector 0.32"
Standards UL/cUL Listed
* This product's country of origin is subject to change

Compliance and Restrictions