Check Availability
  • POWER FIRST 

    Fork Terminal, Bare Bare, Brazed Seam, 16 to 14 AWG, 100 PK

  • Item # 24C805
  • Mfr. Model # 24C805
Fork Terminal, Bare Bare, Brazed Seam, 16 to 14 AWG, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These noninsulated fork terminals feature copper construction.
Show More Close
 

Technical Specifications

Item # 24C805
Mfr. Model # 24C805
UNSPSC #39121432
Shipping Weight 0.325 lbs
Country of Origin Taiwan *
Item Fork Terminal
Terminal Type Standard
Connection Type Crimp
Insulation Type Bare
Insulation Color Bare
Wire Range 16 to 14 AWG
Stud Size 1/4"
Seam Brazed
Overall Length 0.866"
Max. Voltage 600V
Max. Temp. 300 Degrees F
Connection Material Copper
Tongue Width - Wire Connector 0.47"
Standards UL/cUL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions