This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • POWER FIRST 

    Fork Terminal, Blue Nylon, Butted Seam, 16 to 14 AWG, 100 PK

  • Item # 24C765
  • Mfr. Model # 24C765
Fork Terminal, Blue Nylon, Butted Seam, 16 to 14 AWG, 100 PK

See alternate products available online.

Product Details

These fork terminals feature nylon insulation and copper connections.
Show More Close
 

Technical Specifications

Item # 24C765
Mfr. Model # 24C765
UNSPSC #39121432
Shipping Weight 0.3 lbs
Country of Origin Taiwan *
Item Fork Terminal
Terminal Type Standard
Connection Type Crimp
Insulation Type Nylon
Insulation Color Blue
Wire Range 16 to 14 AWG
Stud Size #10
Seam Butted
Overall Length 0.866"
Max. Voltage 600V
Max. Temp. 221 Degrees F
Connection Material Copper
Tongue Width - Wire Connector 0.37"
Standards UL/cUL Listed
Features Plus Copper Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions