Check Availability
  • POWER FIRST 

    C Standard Battery, Alkaline, PK6

  • Item # 4TAE4
  • Mfr. Model # 4TAE4
  • (1)
C Standard Battery, Alkaline, PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Kit includes T5-1000 Electrical Tester, 1AC-A1-II VoltAlertâ„¢, and H5 Holster. Meets NFPA 70E safety standard.
Show More Close
 

Technical Specifications

Item # 4TAE4
Mfr. Model # 4TAE4
UNSPSC #26111702
Shipping Weight 0.9 lbs
Country of Origin China *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size C
Battery Chemistry Alkaline
Voltage 1.5
Standards IEC60086/ANSI
Standard Battery Pack Size 6
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov