Check Availability
  • POWER FIRST 

    Blue Female Disconnect, Nylon Insulation Type, 16 to 14 AWG Wire Range

  • Item # 5UGR2
  • Mfr. Model # 5UGR2
Blue Female Disconnect, Nylon Insulation Type, 16 to 14 AWG Wire Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nylon insulation provides a higher temperature rating. This disconnect terminal can connect to terminal blocks and boards reliably and disconnect easily, all without utilizing tools to do so. The female disconnect features a razed seam serrated barrel for maximum tensile strength and durable dependability.
Show More Close
 

Technical Specifications

Item # 5UGR2
Mfr. Model # 5UGR2
UNSPSC #39121432
Shipping Weight 0.14 lbs
Country of Origin Taiwan *
Item Female Disconnect
Insulation Partial
Insulation Type Nylon
Insulation Color Blue
Wire Range 16 to 14 AWG
Tab Size 0.020" x 0.187"
Barrel Inside Dia. 0.091"
Max. Temp. 221 Degrees F
Max. Voltage 300V
Overall Length 0.780"
Seam Butted
Connection Material Brass
Standards UL/ROHS/CSA
Connection Type Crimp
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close