Check Availability
  • POWER FIRST 

    Blue Female Disconnect, Nylon Insulation Type, 16 to 14 AWG Wire Range

  • Item # 4FRK5
  • Mfr. Model # 4FRK5
Blue Female Disconnect, Nylon Insulation Type, 16 to 14 AWG Wire Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The female disconnect attaches by slipping its tongue over the male tab. Disconnecting is made quick and easy by the female part's rolled edges, which make a good holding force. The nylon insulation provides a higher temperature rating.
Show More Close
 

Technical Specifications

Item # 4FRK5
Mfr. Model # 4FRK5
UNSPSC #39121409
Shipping Weight 0.25 lbs
Country of Origin Taiwan *
Item Female Disconnect
Insulation Full
Insulation Type Nylon
Insulation Color Blue
Wire Range 16 to 14 AWG
Tab Size 0.032" x 0.250"
Barrel Inside Dia. 0.091"
Max. Temp. 221 Degrees F
Max. Voltage 300V
Overall Length 0.900"
Seam Butted
Connection Material Brass
Standards UL/CUL
Connection Type Crimp
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close