Check Availability
  • POWER FIRST 

    Blue Female Disconnect, Vinyl Insulation Type, 16 to 14 AWG Wire Range

  • Item # 4FRJ2
  • Mfr. Model # 4FRJ2
Blue Female Disconnect, Vinyl Insulation Type, 16 to 14 AWG Wire Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The female disconnect attaches by slipping its tongue over the male tab. Disconnecting is made quick and easy by the female part's rolled edges, which make a good holding force. The vinyl insulation is economic, and well-suited for general use.
Show More Close
 

Technical Specifications

Item # 4FRJ2
Mfr. Model # 4FRJ2
UNSPSC #39121409
Catalog Page 377
Shipping Weight 0.17 lbs
Country of Origin Taiwan *
Item Female Disconnect
Insulation Partial
Insulation Type Vinyl
Insulation Color Blue
Wire Range 16 to 14 AWG
Tab Size 0.032" x 0.250"
Barrel Inside Dia. 0.091"
Max. Temp. 167 Degrees F
Max. Voltage 300V
Overall Length 0.090"
Seam Butted
Connection Material Copper
Standards UL/CUL
Connection Type Crimp
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov