Check Availability
  • POWER FIRST 

    Bare Female Disconnect, Bare Insulation Type, 16 to 14 AWG Wire Range

  • Item # 5UGK8
  • Mfr. Model # 5UGK8
Bare Female Disconnect, Bare Insulation Type, 16 to 14 AWG Wire Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The female disconnect features a razed seam serrated barrel for maximum tensile strength and durable dependability. Disconnect terminal can connect to terminal blocks and boards reliably and disconnect easily, all without utilizing tools to do so.
Show More Close
 

Technical Specifications

Item # 5UGK8
Mfr. Model # 5UGK8
UNSPSC #39121432
Catalog Page 377
Shipping Weight 0.4 lbs
Country of Origin Taiwan *
Item Female Disconnect
Insulation None
Insulation Type Bare
Insulation Color Bare
Wire Range 16 to 14 AWG
Tab Size 0.032" x 0.250"
Barrel Inside Dia. 0.091"
Max. Temp. 221 Degrees F
Max. Voltage 600V
Overall Length 0.590"
Seam Butted
Connection Material Brass
Standards ROHS
Connection Type Crimp
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov