Check Availability
  • POWER FIRST 

    8 ft. Test Cord and Clip with SJ NEC Cord Designation, 16/2 Gauge/Conductor, and 13 Max. Amps

  • Item # 1FD78
  • Mfr. Model # 1FD78
8 ft. Test Cord and Clip with SJ NEC Cord Designation, 16/2 Gauge/Conductor, and 13 Max. Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This power cord, or jumper cord, makes connections between your tools and power distribution equipment.
Show More Close
 

Technical Specifications

Item # 1FD78
Mfr. Model # 1FD78
UNSPSC #26121636
Catalog Page 397
Shipping Weight 0.6 lbs
Country of Origin China *
Item Test Cord and Clip
Gauge/Conductor - Wire and Cable 16/2
Jacket Material - Wire and Cable Rubber
Jacket Color Black
Connector End - Wire and Cable 1-15P
Cord Length 8 ft.
Voltage 125VAC
NEMA Plug Configuration 1-15P
Max. Amps 13
Shape Round
Temp. Range 32 to 167 Degrees F
Max. Cord Temp. 167 Degrees F
NEC Cord Designation SJ
Wire and Cable Item Test Cord and Clip
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov