Check Availability
  • POWER FIRST 

    8 ft. Power Cord with SPT-3 NEC Cord Designation, 16/3 Gauge/Conductor, and 13 Max. Amps

  • Item # 1TND1
  • Mfr. Model # 1TND1
8 ft. Power Cord with SPT-3 NEC Cord Designation, 16/3 Gauge/Conductor, and 13 Max. Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Power cable is designed for general purpose, maximum load requirements. Cable is suited for indoor applications.
Show More Close
 

Technical Specifications

Item # 1TND1
Mfr. Model # 1TND1
UNSPSC #26121636
Catalog Page 399
Shipping Weight 0.16 lbs
Country of Origin China *
Item Power Cord
Gauge/Conductor - Wire and Cable 16/3
Jacket Material - Wire and Cable PVC
Jacket Color Black
Connector End - Wire and Cable Eyelet
Cord Length 8 ft.
Voltage 125VAC
NEMA Plug Configuration 5-15P
Max. Amps 13
Shape Round
Temp. Range 32 to 167 Degrees F
Max. Cord Temp. 167 Degrees F
NEC Cord Designation SPT-3
Nominal Outside Dia. 0.185" x 0.425"
Standards UL, C-UL, OSHA
Wire and Cable Item Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov