Check Availability
  • POWER FIRST 

    8 ft. Power Cord with SJT NEC Cord Designation, 18/2 Gauge/Conductor, and 10 Max. Amps

  • Item # 1FD84
  • Mfr. Model # 1FD84
8 ft. Power Cord with SJT NEC Cord Designation, 18/2 Gauge/Conductor, and 10 Max. Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Power cable is designed for general purpose, maximum load requirements. Cable is suited for indoor applications.
Show More Close
 

Technical Specifications

Item # 1FD84
Mfr. Model # 1FD84
UNSPSC #26121636
Catalog Page 399
Shipping Weight 0.41 lbs
Country of Origin China *
Item Power Cord
Gauge/Conductor - Wire and Cable 18/2
Jacket Material - Wire and Cable PVC
Jacket Color Black
Connector End - Wire and Cable Bare
Cord Length 8 ft.
Voltage 125VAC
NEMA Plug Configuration 1-15P
Max. Amps 10
Shape Round
Temp. Range 32 to 167 Degrees F
Max. Cord Temp. 167 Degrees F
NEC Cord Designation SJT
Nominal Outside Dia. 0.290"
Standards UL, C-UL
Wire and Cable Item Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov