Check Availability
  • POWER FIRST 

    8.00"L x 0.19"W Mountable Indoor Cable Tie, Natural; Tensile Strength: 50 lb.

  • Item # 36J194
  • Mfr. Model # 36J194
8.00"L x 0.19"W Mountable Indoor Cable Tie, Natural; Tensile Strength: 50 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These cable ties feature nylon construction to resist damage from impact, abrasion, fuels, lubricants, and most chemicals. They also feature a bent tip design for fast and easy assembly.
Show More Close
 

Technical Specifications

Item # 36J194
Mfr. Model # 36J194
UNSPSC #39121703
Catalog Page 402
Shipping Weight 3.74 lbs
Country of Origin USA *
Item Cable Tie
Length - Cable Tie 8.00"
Approximate Length - Cable Tie 8"
Indoor/Outdoor Indoor
Temp. Range -40 Degrees to 185 Degrees F
Locking Style Plastic Pawl
Width - Cable Tie 0.19"
Thickness 0.06"
Tensile Strength - Cable Tie 50 lb.
Max. Bundle Dia. 1.97"
Color - Cable Tie Natural
Material Nylon 6/6
Basic Material - Cable Tie Nylon
UL Type Not Listed
Design - Cable Tie Mountable
Tool Code A/B
Metal Detectable No
Standards UL1565 E76766
Mounting Hole Size - Cable Tie #10
Cable Tie Duty Standard
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms