Check Availability
  • POWER FIRST 

    7.90"L x 0.14"W Standard Indoor, Outdoor Cable Tie, Orange; Tensile Strength: 40 lb.

  • Item # 36J222
  • Mfr. Model # 36J222
7.90"L x 0.14"W Standard Indoor, Outdoor Cable Tie, Orange; Tensile Strength: 40 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nylon Cable Ties feature durable nylon 6/6 construction with a reinforced head and strap transition for added strength. They may be used for bundling multiple wires or cables. Ratcheting action to tighten. Rounded head reduces snags. 2-sided finger-grip design helps installer grasp and pull tie snug. These ties may also be called zip ties or tie wraps.
Show More Close
 

Technical Specifications

Item # 36J222
Mfr. Model # 36J222
UNSPSC #39121703
Catalog Page 402
Shipping Weight 0.2 lbs
Country of Origin China *
Item Cable Tie
Length - Cable Tie 7.90"
Approximate Length - Cable Tie 7-1/2"
Indoor/Outdoor Indoor, Outdoor
Temp. Range -40 Degrees to 185 Degrees F
Locking Style Plastic Pawl
Width - Cable Tie 0.14"
Thickness 0.05"
Tensile Strength - Cable Tie 40 lb.
Max. Bundle Dia. 1.97"
Color - Cable Tie Orange
Material Nylon 6/6
Basic Material - Cable Tie Nylon
UL Type 21
Design - Cable Tie Standard
Tool Code A
Metal Detectable No
Standards cULus 62275
Cable Tie Duty Intermediate
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms