Check Availability
  • POWER FIRST 

    6 ft. Surge Protector Outlet Strip, Beige; No. of Total Outlets: 6

  • Item # 53XH84
  • Mfr. Model # 53XH84
6 ft. Surge Protector Outlet Strip, Beige; No. of Total Outlets: 6 Outlet Strip,6 Outlets,Beige,6 ft. Cord Outlet Strip,6 Outlets,Beige,6 ft. Cord Outlet Strip,6 Outlets,Beige,6 ft. Cord
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help protect your electronics with the Power FirstĀ® 6-Outlet Surge Protector. It is equipped with 6 protected outlets, including 2 adapter-spaced outlets, and slide-to-lock covers for safety. It features an integrated circuit breaker with automatic shutdown technology, to permanently shut down the outlets in the event of a power surge. The long cord makes it easy to use in all areas of your office or home.
Show More Close
 

Technical Specifications

Item # 53XH84
Mfr. Model # 53XH84
UNSPSC #39121610
Catalog Page 394
Shipping Weight 1.5 lbs
Country of Origin China *
Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
Number of Total Outlets - Ext. Cords and Outlet Strips 6
Color - Ext. Cords and Outlet Strips Beige
Cord Length - Ext. Cords and Outlet Strips 6 ft.
Rated Joules 1200
Medical Grade No
Basic Housing Material - Ext. Cords and Outlet Strips Metal
Max. Amps - Ext. Cords and Outlet Strips 15.0
Power Indicator Yes
NEMA Receptacle Configuration 5-15R
NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
Number of Transformer Outlets 2
Voltage 120
Length 1-3/4"
Max. Surge Current 45kA
Mounting Style Keyhole
Noise Attenuation Up to 40dB
Width 4-3/4"
Depth 1-3/4"
Telephone/Fax Surge Protection No
Coax Surge Protection No
GFCI Protected No
NEC Cord Designation SJT
Circuit Breaker Yes
Outlet Center Distance 28.5mm
For Use With AC Powered Items
Hz 60
Standards UL 1449
Includes Instruction Manual with Warranty Information
Item Surge Protector Outlet Strip
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms