Check Availability
  • POWER FIRST 

    6 ft. Power Cord with SPT-3 NEC Cord Designation, 16/3 Gauge/Conductor, and 13 Max. Amps

  • Item # 1FD97
  • Mfr. Model # 1FD97
6 ft. Power Cord with SPT-3 NEC Cord Designation, 16/3 Gauge/Conductor, and 13 Max. Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Power cable is designed for general purpose, maximum load requirements. Cable is suited for indoor applications.
Show More Close
 

Technical Specifications

Item # 1FD97
Mfr. Model # 1FD97
UNSPSC #26121636
Catalog Page 393
Shipping Weight 0.42 lbs
Country of Origin Indonesia *
Item Power Cord
Gauge/Conductor - Wire and Cable 16/3
Jacket Material - Wire and Cable PVC
Jacket Color Black
Connector End - Wire and Cable Bare
Cord Length 6 ft.
Voltage 125VAC
NEMA Plug Configuration 5-15P
Max. Amps 13
Shape Flat
Temp. Range 32 to 167 Degrees F
Max. Cord Temp. 167 Degrees F
NEC Cord Designation SPT-3
Nominal Outside Dia. 0.185" x 0.425"
Standards UL, C-UL, RoHS
Wire and Cable Item Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.