Check Availability
  • POWER FIRST 

    3-Port Coaxial Cable Splitter, Silver

  • Item # 4JWT7
  • Mfr. Model # 4JWT7
3-Port Coaxial Cable Splitter, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides strong dual output transmission while retaining signal integrity.
Show More Close
 

Technical Specifications

Item # 4JWT7
Mfr. Model # 4JWT7
UNSPSC #39121414
Catalog Page 344
Shipping Weight 0.12 lbs
Country of Origin China *
Item Cable Splitter
Cable Type Coaxial
Connection A F-Type Female
Connection B (2) F-Type Females
Color Silver
Number of Ports 3
Hz 1 GHz
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.