Check Availability
  • POWER FIRST 

    3.90"L x 0.10"W Standard Indoor, Outdoor Cable Tie, Green; Tensile Strength: 18 lb.

  • Item # 36J208
  • Mfr. Model # 36J208
3.90"L x 0.10"W Standard Indoor, Outdoor Cable Tie, Green; Tensile Strength: 18 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nylon Cable Ties feature durable nylon 6/6 construction with a reinforced head and strap transition for added strength. They may be used for bundling multiple wires or cables. Ratcheting action to tighten. Rounded head reduces snags. 2-sided finger-grip design helps installer grasp and pull tie snug. These ties may also be called zip ties or tie wraps.
Show More Close
 

Technical Specifications

Item # 36J208
Mfr. Model # 36J208
UNSPSC #39121703
Catalog Page 402
Shipping Weight 0.069 lbs
Country of Origin China *
Item Cable Tie
Length - Cable Tie 3.90"
Approximate Length - Cable Tie 4"
Indoor/Outdoor Indoor, Outdoor
Temp. Range -40 Degrees to 185 Degrees F
Locking Style Plastic Pawl
Width - Cable Tie 0.10"
Thickness 0.04"
Tensile Strength - Cable Tie 18 lb.
Max. Bundle Dia. 0.87"
Color - Cable Tie Green
Material Nylon 6/6
Basic Material - Cable Tie Nylon
UL Type 21
Design - Cable Tie Standard
Tool Code A
Metal Detectable No
Standards cULus 62275
Cable Tie Duty Miniature
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms