Check Availability
  • POWER FIRST 

    25 ft. Surge Protector Outlet Strip, Yellow; No. of Total Outlets: 8

  • Item # 52NY62
  • Mfr. Model # 52NY62
25 ft. Surge Protector Outlet Strip, Yellow; No. of Total Outlets: 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Built extra-tough, with metal construction specifically made to stand up to rugged industrial settings, the Power First 8-Outlet Surge Protector features advanced circuitry to protect electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMIRFI noise. Strip helps prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.
Show More Close
 

Technical Specifications

Item # 52NY62
Mfr. Model # 52NY62
UNSPSC #39121710
Catalog Page 394
Shipping Weight 4.36 lbs
Country of Origin USA *
Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
Number of Total Outlets - Ext. Cords and Outlet Strips 8
Color - Ext. Cords and Outlet Strips Yellow
Cord Length - Ext. Cords and Outlet Strips 25 ft.
Rated Joules 1050
Medical Grade No
Basic Housing Material - Ext. Cords and Outlet Strips Metal
Max. Amps - Ext. Cords and Outlet Strips 15.0
Power Indicator Yes
NEMA Receptacle Configuration 5-15R
NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
Number of Transformer Outlets 3
Voltage 125
Length 10-15/64"
Max. Surge Current 30kA
Mounting Style Keyhole
Width 5-5/16"
Telephone/Fax Surge Protection No
Coax Surge Protection No
GFCI Protected No
Circuit Breaker Yes
Outlet Center Distance 1-1/4"
Hz 60
Standards UL/cUL
Item Surge Protector Outlet Strip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms