Check Availability
  • POWER FIRST 

    25 ft. Indoor, Outdoor Lighted Extension Cord; Max Amps: 13.0, Number of Outlets: 1, Yellow

  • Item # 4GAA5
  • Mfr. Model # 4GAA5
25 ft. Indoor, Outdoor Lighted Extension Cord; Max Amps: 13.0, Number of Outlets: 1, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The extension cord brings electric power beyond the source, to places that are difficult to reach or where outlets may be scarce. This cord is fit for extreme weather, staying flexible without compromising the integrity of the cord.
Show More Close
 

Technical Specifications

Item # 4GAA5
Mfr. Model # 4GAA5
UNSPSC #26121536
Catalog Page 402
Shipping Weight 1.79 lbs
Country of Origin Indonesia *
Item - Ext. Cords and Outlet Strips Lighted Extension Cord
Indoor/Outdoor Indoor, Outdoor
Cord Length - Ext. Cords and Outlet Strips 25 ft.
Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
Max. Amps - Ext. Cords and Outlet Strips 13.0
Voltage - Ext. Cords and Outlet Strips 120VAC
NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
NEMA Receptacle Configuration 5-15R
Number of Outlets 1
Jacket Color Yellow
Jacket Material - Ext. Cords and Outlet Strips PVC
NEC Cord Designation - Ext. Cords and Outlet Strips SJTOW
Shape - Ext. Cords and Outlet Strips Round
Temp. Range - Ext. Cords and Outlet Strips -58 Degrees to 194 Degrees F
Power Indicator Yes
Plug Configuration - Ext. Cords and Power Strips Straight, No Swivel
Watts 1625
Nominal Outside Dia. 0.318"
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov