This item has been discontinued.  For alternate products call 1-800-217-6872.

  • POWER FIRST 

    2" Rigid Threaded Coupling, 2-1/8" Overall Length

  • Item # 2CLP7
  • Mfr. Model # 2CLP7
2" Rigid Threaded Coupling, 2-1/8" Overall Length

Product Details

This seamless coupling joins conduit pipes together for housing electrical cable.
Show More Close
 

Technical Specifications

Item # 2CLP7
Mfr. Model # 2CLP7
UNSPSC #40142315
Catalog Page 314
Shipping Weight 0.33 lbs
Country of Origin Mexico *
Item Threaded Coupling
For Conduit Type Rigid
Conduit Fitting Type Coupling
Conduit Trade Size 2"
Conduit Fitting Material Aluminum
Overall Length 2-1/8"
For Use With Rigid Conduit
Standards UL 6A, ANSI C80.5, B1.20.1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms