Check Availability
  • POWER FIRST 

    15 ft. Power Cord with SJT NEC Cord Designation, 18/3 Gauge/Conductor, and 10 Max. Amps

  • Item # 52NY29
  • Mfr. Model # 52NY29
15 ft. Power Cord with SJT NEC Cord Designation, 18/3 Gauge/Conductor, and 10 Max. Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52NY29
Mfr. Model # 52NY29
UNSPSC #26121636
Shipping Weight 1.0 lbs
Country of Origin Indonesia *
Item Power Cord
Gauge/Conductor - Wire and Cable 18/3
Jacket Material - Wire and Cable PVC
Jacket Color Black
Connector End - Wire and Cable IEC C13
Cord Length 15 ft.
Voltage 125VAC
NEMA Plug Configuration 5-15P
Max. Amps 10
Shape Round
Temp. Range 167 Degrees F
Max. Cord Temp. 167 Degrees F
NEC Cord Designation SJT
Nominal Outside Dia. 0.295"
Strain Relief Flange-I.D. 7-19/64"
Strain Relief Flange-O.D. 35/64"
Standards cULus
Wire and Cable Item Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions