Check Availability
  • POWER FIRST 

    12 ft. Power Cord with SJT NEC Cord Designation, 14/3 Gauge/Conductor, and 10 Max. Amps

  • Item # 1TNB6
  • Mfr. Model # 1TNB6
12 ft. Power Cord with SJT NEC Cord Designation, 14/3 Gauge/Conductor, and 10 Max. Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Stranded, electrical-grade copper conductors and molded-on male plugs.
Show More Close
 

Technical Specifications

Item # 1TNB6
Mfr. Model # 1TNB6
UNSPSC #26121636
Catalog Page 399
Shipping Weight 1.3 lbs
Country of Origin China *
Item Power Cord
Gauge/Conductor - Wire and Cable 14/3
Jacket Material - Wire and Cable PVC
Jacket Color Black
Connector End - Wire and Cable Bare
Cord Length 12 ft.
Voltage 125VAC
NEMA Plug Configuration 5-15P
Max. Amps 10
Shape Round
Temp. Range 32 to 167 Degrees F
Max. Cord Temp. 167 Degrees F
NEC Cord Designation SJT
Nominal Outside Dia. 0.375"
Description/Special Features 1-Speed Switch
Standards UL817
Wire and Cable Item Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov