Check Availability
  • POWER FIRST 

    12 ft. Power Cord with SJT NEC Cord Designation, 12/3 Gauge/Conductor, and 15 Max. Amps

  • Item # 1TNA5
  • Mfr. Model # 1TNA5
12 ft. Power Cord with SJT NEC Cord Designation, 12/3 Gauge/Conductor, and 15 Max. Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Power cable is designed for general purpose, maximum load requirements. Cable is suited for indoor applications.
Show More Close
 

Technical Specifications

Item # 1TNA5
Mfr. Model # 1TNA5
UNSPSC #26121636
Catalog Page 393
Shipping Weight 1.8 lbs
Country of Origin Indonesia *
Item Power Cord
Gauge/Conductor - Wire and Cable 12/3
Jacket Material - Wire and Cable PVC
Jacket Color Black
Connector End - Wire and Cable Bare
Cord Length 12 ft.
Voltage 125VAC
NEMA Plug Configuration 5-15P
Max. Amps 15
Shape Round
Temp. Range 32 to 167 Degrees F
Max. Cord Temp. 167 Degrees F
NEC Cord Designation SJT
Nominal Outside Dia. 0.440"
Standards UL, C-UL, OSHA
Wire and Cable Item Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.