Check Availability
  • Power Cords
  • POWER FIRST 

    Power Cord, 16 AWG, Number of Conductors 3, Rubber, Black, 10.0, 12 ft.

  • Item # 1TNB5
  • Mfr. Model # 1TNB5
Power Cord,  16 AWG,  Number of Conductors 3,  Rubber,  Black,  10.0,  12 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Stranded, electrical-grade copper conductors and molded-on male plugs.
Show More Close
 

Technical Specifications

Item # 1TNB5
Mfr. Model # 1TNB5
UNSPSC #26121636
Catalog Page 399
Shipping Weight 1.1 lbs
Country of Origin China *
Item Power Cord
Wire Size 16 AWG
Number of Conductors 3
Jacket Material Rubber
Jacket Color Black
Connection Type Bare Leads
Cord Length 12 ft.
Voltage 125VAC
Plug Configuration NEMA 5-15P
Max. Amps 10.0
Cord Shape Round
Temp. Rating 32 Degrees to 194 Degrees F
Trade Designation SJO
Nominal Outside Dia. 0.34"
Special Features 1-Speed Switch
Standards UL817
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov