Check Availability
  • POWER FIRST 

    12.00"L x 0.19"W Standard Indoor, Outdoor Cable Tie, Black; Tensile Strength: 50 lb.

  • Item # 36J154
  • Mfr. Model # 36J154
12.00"L x 0.19"W Standard Indoor, Outdoor Cable Tie, Black; Tensile Strength: 50 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These black cable ties are UV-resistant and perfect for outdoor use.
Suitable for bundling wire, cable, or hose. Durable nylon construction with a reinforced head and strap transition provides added strength and protection against breakage. Feature rounded head with curved-tip for faster threading and reduces snags. 2-sided finger-grip design helps installer grasp and pull tie snug.
Show More Close
 

Technical Specifications

Item # 36J154
Mfr. Model # 36J154
UNSPSC #39121703
Catalog Page 402
Shipping Weight 0.42 lbs
Country of Origin China *
Item Cable Tie
Length - Cable Tie 12.00"
Approximate Length - Cable Tie 12"
Indoor/Outdoor Indoor, Outdoor
Temp. Range -40 Degrees to 185 Degrees F
Locking Style Plastic Pawl
Width - Cable Tie 0.19"
Thickness 0.05"
Tensile Strength - Cable Tie 50 lb.
Max. Bundle Dia. 3.22"
Color - Cable Tie Black
Material Nylon 6/6
Basic Material - Cable Tie Nylon
UL Type 21
Design - Cable Tie Standard
Tool Code B
Metal Detectable No
Standards cULus 62275
Cable Tie Duty Standard
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms