Check Availability
  • POWER FIRST 

    11.80"L x 0.19"W Standard Indoor, Outdoor Cable Tie, Orange; Tensile Strength: 50 lb.

  • Item # 36J227
  • Mfr. Model # 36J227
11.80"L x 0.19"W Standard Indoor, Outdoor Cable Tie, Orange; Tensile Strength: 50 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nylon Cable Ties feature durable nylon 6/6 construction with a reinforced head and strap transition for added strength. They may be used for bundling multiple wires or cables. Ratcheting action to tighten. Rounded head reduces snags. 2-sided finger-grip design helps installer grasp and pull tie snug. These ties may also be called zip ties or tie wraps.
Show More Close
 

Technical Specifications

Item # 36J227
Mfr. Model # 36J227
UNSPSC #39121703
Catalog Page 402
Shipping Weight 0.441 lbs
Country of Origin China *
Item Cable Tie
Length - Cable Tie 11.80"
Approximate Length - Cable Tie 12"
Indoor/Outdoor Indoor, Outdoor
Temp. Range -40 Degrees to 185 Degrees F
Locking Style Plastic Pawl
Width - Cable Tie 0.19"
Thickness 0.05"
Tensile Strength - Cable Tie 50 lb.
Max. Bundle Dia. 3.27"
Color - Cable Tie Orange
Material Nylon 6/6
Basic Material - Cable Tie Nylon
UL Type 21
Design - Cable Tie Standard
Resists UV Light
Tool Code B
Metal Detectable No
Standards cULus 62275
Cable Tie Duty Standard
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms