Check Availability
  • POWER FIRST 

    100 ft. Indoor, Outdoor Lighted Extension Cord; Max Amps: 13.0, Number of Outlets: 1, Yellow

  • Item # 4GAA9
  • Mfr. Model # 4GAA9
100 ft. Indoor, Outdoor Lighted Extension Cord; Max Amps: 13.0, Number of Outlets: 1, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The extension cord brings electric power beyond the source, to places that are difficult to reach or where outlets may be scarce. This cord is fit for extreme weather, staying flexible without compromising the integrity of the cord.
Show More Close
 

Technical Specifications

Item # 4GAA9
Mfr. Model # 4GAA9
UNSPSC #26121536
Catalog Page 396
Shipping Weight 8.45 lbs
Country of Origin Indonesia *
Item - Ext. Cords and Outlet Strips Lighted Extension Cord
Indoor/Outdoor Indoor, Outdoor
Cord Length - Ext. Cords and Outlet Strips 100 ft.
Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
Max. Amps - Ext. Cords and Outlet Strips 13.0
Voltage - Ext. Cords and Outlet Strips 120VAC
NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
NEMA Receptacle Configuration 5-15R
Number of Outlets 1
Jacket Color Yellow
Jacket Material - Ext. Cords and Outlet Strips PVC
NEC Cord Designation - Ext. Cords and Outlet Strips SJTOW
Shape - Ext. Cords and Outlet Strips Round
Temp. Range - Ext. Cords and Outlet Strips -58 Degrees to 194 Degrees F
Power Indicator Yes
Plug Configuration - Ext. Cords and Power Strips Straight, No Swivel
Watts 1625
Nominal Outside Dia. 0.350"
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.