Check Availability
  • POWER FIRST 

    100 ft. Indoor, Outdoor Lighted Extension Cord; Max Amps: 15.0, Number of Outlets: 3, Yellow with Bl

  • Item # 1XUR4
  • Mfr. Model # 1XUR4
  • (1)
100 ft. Indoor, Outdoor Lighted Extension Cord; Max Amps: 15.0, Number of Outlets: 3, Yellow with Bl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The extension cord brings electric power beyond the source, to places that are difficult to reach or where outlets may be scarce. Its NEMA 5-15R rating is the standard rating for 3-prong plugs used with most electronics and extension cords.
Show More Close
 

Technical Specifications

Item # 1XUR4
Mfr. Model # 1XUR4
UNSPSC #26121536
Catalog Page 402
Shipping Weight 12.0 lbs
Country of Origin China *
Item - Ext. Cords and Outlet Strips Lighted Extension Cord
Indoor/Outdoor Indoor, Outdoor
Cord Length - Ext. Cords and Outlet Strips 100 ft.
Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
Max. Amps - Ext. Cords and Outlet Strips 15.0
Voltage - Ext. Cords and Outlet Strips 120VAC
NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
NEMA Receptacle Configuration 5-15R
Number of Outlets 3
Jacket Color Yellow with Black Stripe
Jacket Material - Ext. Cords and Outlet Strips PVC
NEC Cord Designation - Ext. Cords and Outlet Strips SJTW
Shape - Ext. Cords and Outlet Strips Round
Temp. Range - Ext. Cords and Outlet Strips -40 Degrees to 167 Degrees F
Power Indicator Yes
Plug Configuration - Ext. Cords and Power Strips Straight, No Swivel
Watts 1875
Nominal Outside Dia. 0.425"
Standards UL, CUL
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov