Check Availability
  • POWER FIRST 

    100 ft. Indoor, Outdoor Lighted Extension Cord; Max Amps: 10.0, Number of Outlets: 1, Orange

  • Item # 1FD54
  • Mfr. Model # 1FD54
100 ft. Indoor, Outdoor Lighted Extension Cord; Max Amps: 10.0, Number of Outlets: 1, Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This general-purpose extension cord is designed to accommodate almost any power requirement. An LED at the receptacle end indicates power is available.
Show More Close
 

Technical Specifications

Item # 1FD54
Mfr. Model # 1FD54
UNSPSC #26121536
Catalog Page 402
Shipping Weight 7.0 lbs
Country of Origin China *
Item - Ext. Cords and Outlet Strips Lighted Extension Cord
Indoor/Outdoor Indoor, Outdoor
Cord Length - Ext. Cords and Outlet Strips 100 ft.
Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
Max. Amps - Ext. Cords and Outlet Strips 10.0
Voltage - Ext. Cords and Outlet Strips 120VAC
NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
NEMA Receptacle Configuration 5-15R
Number of Outlets 1
Jacket Color Orange
Jacket Material - Ext. Cords and Outlet Strips PVC
NEC Cord Designation - Ext. Cords and Outlet Strips SJTW
Shape - Ext. Cords and Outlet Strips Round
Temp. Range - Ext. Cords and Outlet Strips -40 Degrees to 167 Degrees F
Power Indicator Yes
Plug Configuration - Ext. Cords and Power Strips Straight, No Swivel
Watts 1250
Nominal Outside Dia. 0.318"
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov