Check Availability
  • POWER FIRST 

    10 ft. Power Cord with SJ NEC Cord Designation, 16/4 Gauge/Conductor, and 10 Max. Amps

  • Item # 3AY38
  • Mfr. Model # 3AY38
  • (1)
10 ft. Power Cord with SJ NEC Cord Designation, 16/4 Gauge/Conductor, and 10 Max. Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stranded, electrical-grade copper conductors and molded-on male plugs.
Show More Close
 

Technical Specifications

Item # 3AY38
Mfr. Model # 3AY38
UNSPSC #26121636
Catalog Page 393
Shipping Weight 0.75 lbs
Country of Origin Indonesia *
Item Power Cord
Gauge/Conductor - Wire and Cable 16/4
Jacket Material - Wire and Cable Rubber
Jacket Color Black
Connector End - Wire and Cable Bare
Cord Length 10 ft.
Voltage 125VAC
NEMA Plug Configuration 5-15P
Max. Amps 10
Shape Round
Temp. Range 32 to 194 Degrees F
Max. Cord Temp. 194 Degrees F
NEC Cord Designation SJ
Nominal Outside Dia. 0.340"
Description/Special Features 2-Speed Switch
Standards Non UL
Wire and Cable Item Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.