Check Availability
  • POWER FIRST 

    10 ft. Power Cord with SJ NEC Cord Designation, 16/3 Gauge/Conductor, and 10 Max. Amps

  • Item # 1KEG6
  • Mfr. Model # 1KEG6
10 ft. Power Cord with SJ NEC Cord Designation, 16/3 Gauge/Conductor, and 10 Max. Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Power cord is designed for general purpose indoor applications.
Show More Close
 

Technical Specifications

Item # 1KEG6
Mfr. Model # 1KEG6
UNSPSC #26121536
Catalog Page 399
Shipping Weight 0.89 lbs
Country of Origin China *
Item Power Cord
Gauge/Conductor - Wire and Cable 16/3
Jacket Material - Wire and Cable Rubber
Jacket Color Black
Connector End - Wire and Cable Bare
Cord Length 10 ft.
Voltage 125VAC
NEMA Plug Configuration 5-15P
Max. Amps 10
Shape Round
Temp. Range 32 to 194 Degrees F
Max. Cord Temp. 194 Degrees F
NEC Cord Designation SJ
Nominal Outside Dia. 0.340"
Description/Special Features 1-Speed Switch
Standards UL817
Wire and Cable Item Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov